- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 3.4-3.5/1.7 |
| Full Load Efficiency | 75.5 % |
| Drive End Bearing | BALL |
| Full Load rpm | 1140 rpm |
| Enclosure | TEFC |
| Insulation | B |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| C Dimension | 12.8 |
| Mounting | Rigid Base, Rigid |
| Frame | 143T, 143 |
| Poles | 6 |
| Motor Application | General Purpose |
| HP | 3/4 |
| Open End Bearing | BALL |
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Weight | 30.0 LB |
| EAN or UPC | 786382059545 |

