- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Three Phase
features
- CE" mark on nameplate (140 frames)
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
- Sealed bearings (140 frame) - double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
| Hz | 60 Hz |
| C Dimension | 14 in |
| Motor Application | General Purpose |
| RPM | 3,600 rpm |
| Voltage Rating | 208-230/460 |
| Frame | 56C |
| Full Load Efficiency | 86.5 % |
| Insulation | F |
| Voltage | 208-230/460 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Mounting | C-Face |
| HP | 3 |
| Full Load rpm | 3450 rpm |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 7.9-6.7/3.4 |
| Service Factor | 1.15 |
| Poles | 2 |
| Weight | 39.71 LB |
| EAN or UPC | 786382113735 |

