- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Single Phase
applications
- For air compressors, pumps, conveyors, blowers and general industrial equipment
features
- Totally enclosed fan-cooled motors
- Reversible rotation
- F1 assembly
- NEMA dimensions
- Double shielded bearings
- Continuous duty
- Capacitor start, induction run
- Dual voltage 115/208-230 V
- Class B insulation
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
| Motor Shaft Length | 3 3/8 in |
| Hz | 60 Hz |
| Open End Bearing | 6201 |
| Voltage | 230 |
| Brake Feature | No |
| RPM | 1800 rpm |
| Frame Material | Steel |
| Duty | Continuous Duty |
| Mounting Style | F-1 |
| HP | 5 |
| Enclosure | Totally Enclosed, TE |
| Drive End Bearing | 6201 |
| Full Load Amps | 23 |
| C Dimension | 19 1/2 in |
| Poles | 4 |
| Washdown Duty | No |
| Motor Shaft Size | 1 3/8 in |
| Full Load rpm | 1730 rpm |
| Voltage Rating | 230 |
| Design | L |
| Mounting | Horizontal Mount |
| Service Factor | 1 |
| Phase | Single Phase |
| Motor Application | General Purpose, Single Phase |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TE - Totally Enclosed |
| Insulation | F |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Full Load Efficiency | 81.9 % |
| Frame | 213T, 213 |
| Type | Ser |
| Weight | 121.0 LB |
| EAN or UPC | 786382041243 |

