- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Full Load Amps | 30.3 |
| Open End Bearing | 6203 |
| Design | L |
| Insulation | F |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Mounting | Horizontal Mount |
| HP | 7 1/2 |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| Frame | 213T, 213 |
| C Dimension | 19.9 |
| Enclosure | Totally Enclosed, TE |
| Hz | 60 Hz |
| Enclosure Designation | TE - Totally Enclosed |
| Voltage Rating | 230 |
| Full Load Efficiency | 83.5 % |
| Phase | Single Phase |
| Full Load rpm | 3480 rpm |
| Duty | Continuous Duty |
| Motor Application | General Purpose, Single Phase |
| Weight | 92.0 LB |
| EAN or UPC | 786382041267 |

