- AC Motor
- General Purpose Motor Application
- 10 hp, 6 2/3 hp
- 1800/1200 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| RPM | 1800 rpm, 1200 rpm |
| Hz | 60 Hz |
| Frame | 256T, 256 |
| Enclosure Designation | Totally Enclosed |
| Insulation | F |
| Frame Material | Aluminum |
| C Dimension | 25.6 in |
| Design | B |
| Phase | Three Phase |
| Full Load rpm | 1180 rpm, 1775 rpm |
| Full Load Efficiency | 85.5 % |
| Full Load Amps | 12.9 |
| Voltage Rating | 460 |
| Poles | 4/6 |
| Drive End Bearing | N220-J/C3 |
| Open End Bearing | 6313-J/C3 |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| Motor Application | General Purpose, Unimount |
| Enclosure | Totally Enclosed |
| Weight | 250.0 LB |
| EAN or UPC | 786382041410 |

