- 10 HP, 1000 RPM/1200 RPM, 50/60 Hertz, 208-230/460/190/380 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 256TC Frame, 1.25 SF
features
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
- UNIMOUNT® NEMA® Premium Efficient
- WORLDMOTOR® features except where noted
- Class F insulation, class B rise at full load on 60 hz sine wave power
- CE mark on name plate
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- Full HP @ 50 hz
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- Double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Suitable for wye-delta start on 250T frame and larger
- Conversion kits: C&D flanges, drip cover and brakes (140 frame and up)
| Drive End Bearing | 6208-2Z-J/C3 |
| Washdown Duty | No |
| Design | B |
| Motor Shaft Size | 1 5/8 in |
| Mounting Style | F-1 |
| Hz | 60/50 Hz |
| Motor Application | Unimount |
| Full Load Amps | 12.5 |
| Poles | 6 |
| Type | Futf |
| Open End Bearing | 6206-2Z-J/C3 |
| Mounting | Horizontal Mount |
| Enclosure Designation | Totally Enclosed |
| Manufacturer Part No. | U10E3DCR |
| RPM | 1,200 rpm |
| Motor Shaft Length | 4 in |
| Brake Feature | No |
| Frame Size | 250TC |
| Voltage | 208-230/460 |
| Full Load rpm | 1180 rpm |
| Frame Material | Steel |
| Frame | 256TC |
| Full Load Efficiency | 89.5 % |
| Voltage Rating | 208-230/460 |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Weight | 230.0 LB |
| EAN or UPC | 786382041588 |

