- AC Motor
- General Purpose Motor Application
- 10 hp, 5 hp
- 1800/900 rpm
- Three Phase
| Poles | 4/8 |
| Phase | Three Phase |
| RPM | 1800 rpm, 900 rpm |
| Hz | 60 Hz |
| Frame | 256T, 256 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Aluminum |
| C Dimension | 25.6 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Insulation | F |
| Full Load Amps | 12.7 |
| Motor Application | General Purpose, Unimount |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Open End Bearing | 6205-2RS-J/C3 |
| Voltage Rating | 460 |
| Enclosure | Totally Enclosed, TEFC |
| Full Load Efficiency | 84 % |
| Drive End Bearing | 6206-2RS-J/C3 |
| Full Load rpm | 1770 rpm |
| Weight | 226.0 LB |
| EAN or UPC | 786382041694 |

