U.S. Motors
U13T2BCR
Inverter Vector Duty Three Phase TEFC Horizontal - Footless Motor
Item #101941387
- AC Motor
- Inverter Vector Duty Motor Application
- 1/3 hp
- 1800 rpm
- Three Phase
| HP | 1/3 |
| Open End Bearing | 6205-J/C3 |
| Motor Application | Unimount, Inverter Vector Duty |
| Design | B |
| Hz | 60 Hz |
| Insulation | F |
| Mounting | Horizontal Mount, Horizontal - Footless |
| RPM | 1800 rpm |
| Frame | 56, 56C |
| Full Load Efficiency | 75.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.6/0.8 |
| Drive End Bearing | 6206-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Poles | 4 |
| Duty | Continuous Duty |
| C Dimension | 10.8 |
| Voltage Rating | 230/460, 460, 230 |
| Full Load rpm | 1770 rpm |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Weight | 22.0 LB |
| EAN or UPC | 786382041885 |
