U.S. Motors
U14S3AC
General Purpose Three Phase, TEFC Steel Edge™ C-Face Footed Motor
Item #101677633
- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 1200 rpm
- Three Phase
features
- Sealed bearings (140 frame)
- Double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
- CE mark on name plate
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Rolled steel frame
- Class F insulation, class B rise at full load on 60 hz sine wave power
| Duty | Continuous Duty |
| Frame | 56C |
| Hz | 60 Hz |
| Enclosure | TEFC, TE |
| Full Load Amps | 1.1-1.2/0.6 |
| Enclosure Designation | TE - Totally Enclosed |
| Motor Shaft Length | 1 7/8 in |
| Mounting | Horizontal - Footed |
| HP | 1/4 |
| Design | B |
| Mounting Style | F-1 |
| Voltage | 208-230/460 |
| Open End Bearing | 6210-2Z-J/C3 |
| C Dimension | 10.8 in |
| Service Factor | 1.25 |
| Voltage Rating | 208-230/460 |
| Washdown Duty | No |
| Poles | 6 |
| Brake Feature | No |
| Insulation | F |
| Full Load rpm | 1165 rpm 1150 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 72 % |
| Frame Material | Aluminum, Steel |
| Motor Shaft Size | 5/8 in |
| Drive End Bearing | 6310-2Z-J/C3 |
| Motor Application | General Purpose, Unimount |
| Manufacturer Part No. | U14S3AC |
| Type | Ut |
| RPM | 1,200 rpm |
| Frame Size | 56C |
| Weight | 22.0 LB |
| EAN or UPC | 786382041922 |
