- AC Motor
- General Purpose Motor Application
- 15 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 2860 rpm, 3505 rpm |
| Mounting | Horizontal - Footless |
| Full Load Efficiency | 90.2 % |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Voltage Rating | 208-230/460 & 190/380 |
| Frame | 215TC |
| Phase | Three Phase |
| C Dimension | 20.1 in |
| Duty | Continuous Duty |
| Insulation | F |
| RPM | 3600 rpm |
| Hz | 50/60 Hz |
| Full Load Amps | 40-35/17.7 |
| Poles | 2 |
| Enclosure | TEFC |
| Weight | 120.0 LB |
| EAN or UPC | 786382098896 |

