- AC Motor
- General Purpose Motor Application
- 15 hp, 3 3/4 hp
- 1800/900 rpm
- Three Phase
| Enclosure | Totally Enclosed, TE |
| RPM | 1800 rpm, 900 rpm |
| Duty | Continuous Duty |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | TE - Totally Enclosed |
| Phase | Three Phase |
| Frame | 254T, 254 |
| Frame Material | Aluminum |
| Motor Application | General Purpose, Unimount |
| C Dimension | 23.8 in |
| Hz | 60 Hz |
| Full Load Efficiency | 87.5 % |
| Open End Bearing | 6313-J/C3 |
| Drive End Bearing | N220-J/C3 |
| Full Load Amps | 18.6 |
| Full Load rpm | 880 rpm, 1770 rpm |
| Poles | 4/8 |
| Service Factor | 1.25 |
| Insulation | F |
| Voltage Rating | 460 |
| Weight | 210.0 LB |
| EAN or UPC | 786382042103 |

