| Open End Bearing | 6203-2Z-J/C3 |
| Epact Nominal Full Load Efficiency | 90.2 % |
| Insulation | F |
| Motor Application | Unimount, Inverter Vector Duty |
| Frame Material | Aluminum |
| Drive End Bearing | 6205-2Z-J/C3 |
| Voltage Rating | 230/460, 460, 230 |
| Poles | 2 |
| Brake Feature | No |
| Design | B |
| Frame | 254T, 254 |
| Type | Uti |
| Mounting Style | F-1 |
| Duty | Continuous Duty |
| Washdown Duty | No |
| Phase | Three Phase |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | 35/17.7 |
| Enclosure | Totally Enclosed, TE |
| Enclosure Designation | TE - Totally Enclosed |
| Efficiency Group | Epact Efficient |
| Voltage | 230/460 |
| Manufacturer Part No. | U15V1B |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 190.0 LB |
| EAN or UPC | 786382042172 |

