- AC Motor
- General Purpose Motor Application
- 1 hp, 2/3 hp
- 1800/1200 rpm
- Three Phase
| Open End Bearing | 6205-2RS-J/C3 |
| Phase | Three Phase |
| Motor Application | General Purpose, Unimount |
| Full Load Efficiency | 80 % |
| Full Load rpm | 1165 rpm, 1765 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.8 |
| RPM | 1800 rpm, 1200 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed, TEFC |
| Insulation | F |
| Frame Material | Rolled Steel |
| Frame | 145T, 145 |
| Poles | 4/6 |
| Drive End Bearing | 6206-2RS-J/C3 |
| C Dimension | 13.7 in |
| Service Factor | 1.15 |
| Weight | 40.0 LB |
| EAN or UPC | 786382042196 |

