- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 2.9-2.7/1.4 |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Frame | 56 |
| Insulation | F |
| Service Factor | 1.25 |
| Full Load Efficiency | 81.5 % |
| Frame Material | Aluminum |
| Poles | 2 |
| Mounting | Horizontal - Footed |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Motor Application | General Purpose |
| Phase | Three Phase |
| RPM | 3600 rpm |
| C Dimension | 12.6 in |
| Full Load rpm | 2900 rpm, 3525 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 786382118020 |

