- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 1.1 |
| Phase | Three Phase |
| Mounting | Horizontal - Footless |
| Frame | 56C |
| RPM | 3600 rpm |
| Duty | Continuous Duty |
| Motor Application | General Purpose |
| Service Factor | 1.25 |
| Poles | 2 |
| Enclosure | TEFC |
| Full Load rpm | 3525 rpm |
| Full Load Efficiency | 80 % |
| Voltage Rating | 575 |
| Insulation | F |
| C Dimension | 10.8 in |
| Weight | 30.0 LB |
| EAN or UPC | 786382118259 |

