- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
applications
- Pumps
- Fans
- Compressors
- Material handling
- Other general purpose applications in damp, dusty or dirty environments
features
- Class F insulation, class B rise at full load
- Rolled steel frame (56 to 140 frames)
- CE mark on name plate (140 frames and larger)
- Shaft slinger on pulley end
- Full 50 and 60 Hz operating data on nameplate
- NEMA design B performance
- Regreasable shaft end bearings (180 frames and up)
- Sealed bearings (56 to 140 frames), double-shielded (180 to 280 frames)
- Suitable for Wye-Delta start (250 frames and larger)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- Full horsepower at 50 Hz
- Lifting provisions on 180 frames and larger
- UL® and CSA listed
| Mounting | C-Face - Less Base, Horizontal - Footless |
| Voltage Rating | 208-230/460, 208-230/460 & 190/380 |
| HP | 1 |
| Frame | 143TC |
| Voltage | 208-230/460 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| C Dimension | 12.1 in |
| Hz | 60 Hz, 50/60 Hz |
| Phase | Three Phase |
| Full Load Amps | 3.1-3/1.5 |
| Full Load rpm | 1440 rpm, 1740 rpm, 1755 rpm |
| Insulation | F |
| Useable at 208V | Yes |
| Drive End Bearing | 6203-2Z-J/C3 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Type | Futf |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Open End Bearing | 6205-2Z-J/C3 |
| Duty | Continuous Duty |
| Frame Size | 143TC |
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 82.5 %, 85.5 % |
| Weight | 35.0 LB |
| EAN or UPC | 786382098513 |

