- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Full Load Amps | 1.1 |
| Service Factor | 1.25 |
| Insulation | F |
| Full Load rpm | 1745 rpm |
| Phase | Three Phase |
| Mounting | Horizontal - Footless |
| Duty | Continuous Duty |
| Voltage Rating | 575 |
| Full Load Efficiency | 85.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 13 in |
| Poles | 4 |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Frame | 56C |
| Enclosure | TEFC |
| Weight | 30.0 LB |
| EAN or UPC | 786382116378 |

