- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| Voltage Rating | 200 |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Full Load Amps | 3.4 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Duty | Continuous Duty |
| Full Load rpm | 1750 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 85.5 % |
| Frame | 143T |
| C Dimension | 12.8 in |
| RPM | 1800 rpm |
| Insulation | F |
| Poles | 4 |
| Weight | 30.0 LB |
| EAN or UPC | 786382087579 |

