- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Duty | Continuous Duty |
| Poles | 6 |
| Motor Application | General Purpose |
| Full Load Efficiency | 82.5 % |
| Full Load Amps | 3.6-3.5/1.8 |
| C Dimension | 12.8 in |
| Service Factor | 1.25 |
| Frame Material | Rolled Steel |
| Mounting | Horizontal - Footed |
| Frame | 145T |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load rpm | 935 rpm, 1155 rpm |
| Insulation | F |
| RPM | 1200 rpm |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 40.0 LB |
| EAN or UPC | 786382087715 |

