U.S. Motors
U1P3DFC
General Purpose Three Phase, TEFC Steel Edge™ C-Face Footed Motor
Item #112867969
- Gen Purpose 3-Phase, TEFC Motor
features
- Rolled steel frame
- Class F insulation, class B rise at full load on 60 hz sine wave power
- CE mark on name plate
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- Double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
| RPM | 1,200 rpm |
| Voltage Rating | 208-230/460 |
| Frame | 56C |
| Phase | Three Phase |
| Enclosure | TEFC |
| Voltage | 208-230/460 |
| Weight | 30.0 LB |
| EAN or UPC | 786382116231 |
