- AC Motor
- General Purpose Motor Application
- 1 hp
- 1200 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | General Purpose, Unimount |
| Open End Bearing | 6206-2Z-J/C3 |
| Phase | Three Phase |
| Drive End Bearing | 6208-2Z-J/C3 |
| Frame | 145T, 145 |
| Design | B |
| Poles | 6 |
| HP | 1 |
| C Dimension | 12.8 in |
| Full Load Efficiency | 82.5 % |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Full Load rpm | 1155 rpm |
| RPM | 1200 rpm |
| Insulation | F |
| Full Load Amps | 1.4 |
| Voltage Rating | 575 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 40.0 LB |
| EAN or UPC | 786382042424 |

