- AC Motor
- General Purpose Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Full Load Amps | 4.5-4.6/2.3 |
| Frame | 182T |
| Insulation | F |
| RPM | 900 rpm |
| Phase | Three Phase |
| C Dimension | 12.6 in |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Full Load rpm | 715 rpm, 875 rpm |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 75.5 % |
| Motor Application | General Purpose |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Poles | 8 |
| Hz | 50/60 Hz |
| Weight | 60.0 LB |
| EAN or UPC | 786382117948 |

