- AC Motor
- General Purpose Motor Application
- 20 hp, 10 hp
- 1800/900 rpm
- Three Phase
| Insulation | F |
| Frame | 286T, 286 |
| Frame Material | Aluminum |
| Motor Application | General Purpose, Unimount |
| C Dimension | 28.2 in |
| Open End Bearing | 6313-J/C3 |
| Poles | 4/8 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Full Load Amps | 24.7 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Full Load Efficiency | 85.5 % |
| Full Load rpm | 875 rpm, 1755 rpm, 1760 rpm |
| Duty | Continuous Duty |
| RPM | 1800 rpm, 900 rpm |
| Enclosure Designation | TE - Totally Enclosed |
| Enclosure | Totally Enclosed, TE |
| Drive End Bearing | N220-J/C3 |
| Weight | 250.0 LB |
| EAN or UPC | 786382042752 |

