- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Frame | 284TS |
| Frame Material | Aluminum |
| Enclosure | TEFC |
| Insulation | F |
| Hz | 50/60 Hz |
| RPM | 3600 rpm |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | General Purpose |
| Full Load Efficiency | 91.7 % |
| Duty | Continuous Duty |
| Full Load rpm | 2890 rpm, 3530 rpm |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Poles | 2 |
| Full Load Amps | 65-57/28.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 250.0 LB |
| EAN or UPC | 786382089399 |

