- AC Motor
- General Purpose Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 23.4 |
| Voltage Rating | 575 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| C Dimension | 28.6 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| Frame Material | Aluminum |
| Full Load rpm | 1770 rpm |
| Motor Application | General Purpose |
| Insulation | F |
| Duty | Continuous Duty |
| Frame | 284T |
| Full Load Efficiency | 93.6 % |
| Enclosure | TEFC |
| Weight | 280.0 LB |
| EAN or UPC | 786382089474 |

