U.S. Motors
U2P1DFC
General Purpose Three Phase, TEFC Steel Edge™ C-Face Footed Motor
Item #112936244
- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
features
- Rolled steel frame
- Class F insulation, class B rise at full load on 60 hz sine wave power
- CE mark on name plate
- Shaft slinger on pulley end
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Sealed bearings (140 frame)
- Double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 86.5 % |
| Service Factor | 1.25 |
| Phase | Three Phase |
| Voltage | 208-230/460 |
| Poles | 2 |
| Duty | Continuous Duty |
| C Dimension | 13 in |
| RPM | 3,600 rpm |
| HP | 2 |
| Frame Material | Aluminum |
| Full Load Amps | 5.4-4.9/2.5 |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | TEFC |
| Insulation | F |
| Full Load rpm | 3505 rpm 2865 rpm |
| Hz | 50/60 Hz |
| Frame | 56C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Weight | 30.0 LB |
| EAN or UPC | 786382116279 |
