- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
applications
- Designed for general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment
features
- F1 assembly, easily converted to F-2 mounting
- F1 and F2 conversion not available on 56 and 140T frame
- Oversized diagonal split conduit box
- NEMA Design B performance
- Continuous duty
- Exceeds EPAct '92 and NRCan efficiency standards
- Totally enclosed fan-cooled motors
- 56 to 140T rolled steel frame construction
- Double shielded bearings, lubed for life on 56 and 140T frames, relubricatable shaft end only on 180T frame and larger
- 180 to 250T extruded aluminum frame construction with die-cast aluminum brackets
- Lifting provisions 180T frame and larger
- Detachable mounting feet with two sets of mounting holes (180T frame and larger).
- C-face and D-flange kits (56 to 280T frame)
- Drip cover kits (56 to 280T frame)
- 40 °C ambient motors marked 208-230/460 V may not meet all NEMA (MG-1) performance standards when operated at 208 V
- Class F insulation
- 1,800 and 3,600 rpm, 230/460 V motors good for use on 50 Hz, 190/380 vs. at 50 Hz, horsepower value is slightly lower than nameplated value
| Brake Feature | No |
| HP | 2 |
| Service Factor | 1.15 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Type | Ute |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 1/4 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure | ODP, TEFC |
| Design | B |
| Open End Bearing | 6207-2Z-J/C3 |
| Frame Material | Steel, Rolled Steel |
| Motor Shaft Size | 7/8 in |
| Frame | 145T, 145 |
| Hz | 60 Hz |
| Full Load rpm | 3495 rpm, 3500 rpm |
| Full Load Amps | 2 |
| Poles | 2 |
| Frame Size | Shaft Input, Not a C-Face |
| Duty | Continuous Duty |
| Insulation | F |
| Manufacturer Part No. | U2P1G |
| Phase | Three Phase |
| Voltage Rating | 575 |
| C Dimension | 12.8 in |
| Motor Application | General Purpose, Unimount |
| RPM | 3600 rpm |
| Full Load Efficiency | 85.5 %, 86.5 % |
| Voltage | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 1.1 LB |
| EAN or UPC | 786382087838 |

