- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Enclosure | TEFC |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 86.5 % |
| Hz | 60 Hz |
| Poles | 2 |
| Duty | Continuous Duty |
| Frame Material | Rolled Steel |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Full Load Amps | 2 |
| C Dimension | 13.1 in |
| Service Factor | 1.15 |
| Frame | 145TC |
| Full Load rpm | 3500 rpm |
| Weight | 40.0 LB |
| EAN or UPC | 786382087982 |

