- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Amps | 2 |
| Insulation | F |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 3510 rpm |
| Frame | 56C |
| Enclosure | TEFC |
| Voltage Rating | 575 |
| Mounting | Horizontal - Footless |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load Efficiency | 86.5 % |
| Poles | 2 |
| Duty | Continuous Duty |
| C Dimension | 13.1 in |
| Weight | 30.0 LB |
| EAN or UPC | 786382118198 |

