- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Three Phase
| Frame | 145T |
| Full Load Efficiency | 86.5 % |
| Poles | 2 |
| RPM | 3600 rpm |
| Service Factor | 1.25 |
| Insulation | F |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Full Load rpm | 3505 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12.8 in |
| Full Load Amps | 5.6 |
| Voltage Rating | 200 |
| Mounting | Horizontal - Footed |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Weight | 40.0 LB |
| EAN or UPC | 786382087876 |

