- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Design | B |
| Phase | Three Phase |
| Insulation | F |
| Hz | 60 Hz |
| Motor Application | General Purpose, Unimount |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6313-J/C3 |
| Full Load rpm | 1750 rpm |
| Frame | 145T, 145 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Frame Material | Rolled Steel |
| Drive End Bearing | N220-J/C3 |
| Full Load Amps | 2.3 |
| Voltage Rating | 575 |
| Poles | 4 |
| C Dimension | 12.8 |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.25 |
| HP | 2 |
| Enclosure | Totally Enclosed, TEFC |
| Weight | 45.0 LB |
| EAN or UPC | 786382043278 |

