- AC Motor
- General Purpose Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| C Dimension | 16.8 in |
| Enclosure Designation | Totally Enclosed |
| Frame | 184, 184T |
| Insulation | F |
| Full Load Amps | 2.5 |
| Frame Material | Aluminum |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Full Load rpm | 1175 rpm |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure | Totally Enclosed |
| Drive End Bearing | 6203-2Z-J/C3 |
| RPM | 1200 rpm |
| Service Factor | 1.25 |
| HP | 2 |
| Design | B |
| Full Load Efficiency | 88.5 % |
| Open End Bearing | 6203-2Z-J/C3 |
| Poles | 6 |
| Motor Application | General Purpose, Unimount |
| Hz | 60 Hz |
| Weight | 70.0 LB |
| EAN or UPC | 786382043292 |

