- AC Motor
- General Purpose Motor Application
- 2 hp, 1 hp
- 1800/900 rpm
- Three Phase
| Phase | Three Phase |
| Duty | Continuous Duty |
| Open End Bearing | 6210-2Z-J/C3 |
| Full Load Amps | 2.8 |
| Frame | 182T, 182 |
| Voltage Rating | 460 |
| Motor Application | General Purpose, Unimount |
| RPM | 1800 rpm, 900 rpm |
| Service Factor | 1.25 |
| Drive End Bearing | 6310-2Z-J/C3 |
| Enclosure | Totally Enclosed |
| Full Load rpm | 875 rpm, 1735 rpm |
| Poles | 4/8 |
| Hz | 60 Hz |
| Insulation | F |
| Frame Material | Aluminum |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Efficiency | 80 % |
| Enclosure Designation | Totally Enclosed |
| C Dimension | 16.1 in |
| Weight | 60.0 LB |
| EAN or UPC | 786382043308 |

