- AC Motor
- Inverter Vector Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| Hz | 60 Hz |
| Voltage Rating | 230/460, 460, 230 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Full Load Efficiency | 85.5 %, 86.5 % |
| Brake Feature | No |
| Full Load rpm | 1735 rpm, 1745 rpm |
| Open End Bearing | 6207-2Z-J/C3 |
| Duty | Continuous Duty |
| Voltage | 230/460 |
| Full Load Amps | 5.3/2.7 |
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Insulation | F |
| Motor Application | Unimount, Inverter Vector Duty |
| Manufacturer Part No. | U2V2BC |
| Design | B |
| Type | Uti |
| Frame Size | 140TC |
| Poles | 4 |
| HP | 2 |
| Frame | 145TC, 145 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Pf | 79.1 |
| Frame Material | Steel, Rolled Steel |
| Weight | 55.0 LB |
| EAN or UPC | 786382043384 |

