- AC Motor
- General Purpose Motor Application
- 1 1/2 hp, 1 hp
- 1800/1200 rpm
- Three Phase
| Motor Application | General Purpose, Unimount |
| Duty | Continuous Duty |
| Drive End Bearing | 6206-2RS-J/C3 |
| Frame Material | Aluminum |
| Voltage Rating | 460 |
| Frame | 182T, 182 |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| RPM | 1800 rpm, 1200 rpm |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6205-2RS-J/C3 |
| C Dimension | 16.1 in |
| Enclosure Designation | Totally Enclosed |
| Full Load rpm | 1170 rpm, 1770 rpm |
| Full Load Amps | 2.7 |
| Phase | Three Phase |
| Poles | 4/6 |
| Full Load Efficiency | 75.5 % |
| Enclosure | Totally Enclosed |
| Insulation | F |
| Weight | 50.0 LB |
| EAN or UPC | 786382043513 |

