- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Efficiency | 87.5 % |
| Motor Application | General Purpose |
| C Dimension | 16.1 in |
| Full Load rpm | 970 rpm, 1175 rpm |
| Frame | 182T |
| Frame Material | Aluminum |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| RPM | 1200 rpm |
| Full Load Amps | 4.8-4.7/2.3 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Insulation | F |
| Duty | Continuous Duty |
| Poles | 6 |
| Service Factor | 1.25 |
| Weight | 60.0 LB |
| EAN or UPC | 786382043780 |

