- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 87.5 % |
| Drive End Bearing | N220-J/C3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Amps | 1.8 |
| C Dimension | 16.1 |
| Frame Material | Aluminum |
| Voltage Rating | 575 |
| Service Factor | 1.25 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Design | B |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | General Purpose, Unimount |
| HP | 1 1/2 |
| Frame | 182T, 182 |
| Poles | 6 |
| Open End Bearing | 6313-J/C3 |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Insulation | F |
| Full Load rpm | 1175 rpm |
| Weight | 60.0 LB |
| EAN or UPC | 786382043797 |

