- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 900 rpm
- Three Phase
| Frame Material | Aluminum |
| Duty | Continuous Duty |
| C Dimension | 16.8 in |
| Full Load rpm | 715 rpm, 875 rpm |
| Frame | 184T |
| Enclosure | TEFC |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Voltage Rating | 208-230/460 & 190/380 |
| RPM | 900 rpm |
| Insulation | F |
| Full Load Amps | 6.4-6.4/3.2 |
| Full Load Efficiency | 80 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Poles | 8 |
| Hz | 50/60 Hz |
| Weight | 70.0 LB |
| EAN or UPC | 786382117962 |

