- AC Motor
- General Purpose Motor Application
- 1 1/2 hp, 3/4 hp
- 1800/900 rpm
- Three Phase
| Service Factor | 1.25 |
| Frame Material | Aluminum |
| C Dimension | 16.1 in |
| Drive End Bearing | 6206-2RS-J/C3 |
| Full Load rpm | 875 rpm, 1750 rpm |
| Open End Bearing | 6205-2RS-J/C3 |
| Frame | 182T, 182 |
| Enclosure Designation | TE - Totally Enclosed |
| Voltage Rating | 460 |
| Enclosure | Totally Enclosed, TE |
| Insulation | F |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 2.2 |
| Motor Application | General Purpose, Unimount |
| RPM | 1800 rpm, 900 rpm |
| Full Load Efficiency | 80 % |
| Poles | 4/8 |
| Weight | 58.0 LB |
| EAN or UPC | 786382043803 |

