U.S. Motors
U34S3AC
General Purpose Three Phase, TEFC Steel Edge™ C-Face Footed Motor
Item #101680897
- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1200 rpm
- Three Phase
features
- CE mark on name plate
- 40 °C ambient, NEMA® design B performance on 60 hz sine wave power
- Shaft slinger on pulley end
- Sealed bearings (140 frame)
- Double shielded bearings (180 frame and up)
- Dual voltage ratings suitable for part winding start (PWS) on low voltage
- For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
- Rolled steel frame
- Class F insulation, class B rise at full load on 60 hz sine wave power
| Type | Ut |
| Frame Material | Steel |
| Motor Application | General Purpose |
| C Dimension | 12.8 in |
| Open End Bearing | BALL |
| Drive End Bearing | BALL |
| Motor Shaft Size | 5/8 in |
| HP | 3/4 |
| Washdown Duty | No |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 3.1-3.2/1.6 |
| Voltage | 208-230/460 |
| Mounting | C-Face - With Base |
| Insulation | B |
| Voltage Rating | 208-230/460 |
| RPM | 1,200 rpm |
| Phase | Three Phase |
| Manufacturer Part No. | U34S3AC |
| Frame | 56C |
| Design | B |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Pf | 61.2 |
| Mounting Style | F-1 |
| Poles | 6 |
| Frame Size | 56C |
| Motor Shaft Length | 1 7/8 in |
| Brake Feature | No |
| Full Load Efficiency | 72 % |
| Service Factor | 1.25 |
| Full Load rpm | 1150 rpm 1140 rpm |
| Weight | 32.7 LB |
| EAN or UPC | 786382043988 |
