- AC Motor
- General Purpose Motor Application
- 3 hp, 3/4 hp
- 1800/900 rpm
- Three Phase
| Mounting | Horizontal Mount, Horizontal - Footed |
| Phase | Three Phase |
| Poles | 4/8 |
| Voltage Rating | 460 |
| Frame Material | Aluminum |
| Enclosure Designation | TE - Totally Enclosed |
| Enclosure | Totally Enclosed, TE |
| C Dimension | 16.1 |
| Open End Bearing | 6207-2RS-J/C3 |
| Full Load Amps | 4.4 |
| Duty | Continuous Duty |
| RPM | 1800 rpm, 900 rpm |
| Drive End Bearing | 6309-2RS-J/C3 |
| Full Load rpm | 860 rpm, 1730 rpm, 1735 rpm |
| Frame | 182T, 182 |
| Insulation | F |
| Hz | 60 Hz |
| Motor Application | General Purpose, Unimount |
| Full Load Efficiency | 80 % |
| Weight | 52.0 LB |
| EAN or UPC | 786382044435 |

