- AC Motor
- General Purpose Motor Application
- 3 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Enclosure | TEFC |
| Poles | 8 |
| Phase | Three Phase |
| Frame | 215T |
| Full Load rpm | 710 rpm, 870 rpm |
| Frame Material | Aluminum |
| Full Load Efficiency | 85.5 % |
| Hz | 50/60 Hz |
| Full Load Amps | 10.6-10.3/5.2 |
| Insulation | F |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 & 190/380 |
| Weight | 120.0 LB |
| EAN or UPC | 786382117993 |

