Skip to content Skip to navigation menu
U.S. MotorsU5P1DC

U5P1DC

General Purpose Three Phase, TEFC Unimount® NEMA® Premium Efficient - IE3, C-Face Footed Motor
Item #101370149
  • AC Motor
  • General Purpose Motor Application
  • 5 hp
  • 3600 rpm
  • Three Phase
  • 50/60 Hz
  • 208-230/460 & 190/380 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 184TC Frame
+ Show More + Show Less
U.S. MotorsU5P1DC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 5 hp
  • 3600 rpm
  • Three Phase

features

  • Class F insulation, class B rise at full load on 60 hz sine wave power
  • “CE” mark on nameplate
  • Shaft slinger on pulley end
  • Full HP @ 50 hz
  • 40 °C ambient, NEMA design B performance on 60 hz sine wave power
  • Sealed bearings (140 frame)
  • double shielded bearings (180 frame and up)
  • Dual voltage ratings suitable for part winding start (PWS) on low voltage
  • Suitable for Wye-Delta Start 250 frame and larger
  • Conversion kits: C&D flanges, drip cover and brakes
  • For use on pumps, fans, compressors, material handling and other general purpose applications in damp, dusty or dirty environments
  • Full 50 and 60 Hz operating data on nameplate (03)
Insulation F
Motor Application General Purpose
Full Load Efficiency 88.5 %
Phase Three Phase
Hz 50/60 Hz
Frame Material Aluminum
RPM 3,600 rpm
Frame 184TC
HP 5
Mounting Horizontal - Footed
Full Load rpm 3520 rpm 2890 rpm
Service Factor 1.15
Poles 2
C Dimension 16.1 in
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Enclosure TEFC
Full Load Amps 13.4-12.2/6.1
Duty Continuous Duty
Voltage Rating 208-230/460 & 190/380
Voltage 208-230/460
Weight 75.0 LB
EAN or UPC 786382089252
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison