U.S. Motors
UJ10P1DM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112849614
- AC Motor
- Pump Motor Application
- 10 hp
- 3600 rpm
- Three Phase
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 & 190/380 |
| Duty | Continuous Duty |
| Full Load rpm | 2885 rpm, 3520 rpm |
| Poles | 2 |
| Service Factor | 1.25 |
| Mounting | Horizontal - Footed |
| Full Load Amps | 26.4-23.5/11.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 21.3 in |
| Full Load Efficiency | 91 % |
| Insulation | F |
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Frame | 215JM |
| Hz | 50/60 Hz |
| Weight | 120.0 LB |
| EAN or UPC | 786382114039 |
