U.S. Motors
UJ32E1DM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #105532636
- AC Motor
- Pump Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| C Dimension | 15.2 in |
| Hz | 50/60 Hz |
| Full Load rpm | 2840 rpm, 3490 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Insulation | F |
| RPM | 3600 rpm |
| Frame | 143JM |
| Phase | Three Phase |
| Full Load Efficiency | 84 % |
| Motor Application | Pump Motor |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Full Load Amps | 4.3-3.9/1.9 |
| Voltage Rating | 208-230/460 & 190/380 |
| Poles | 2 |
| Mounting | Horizontal - Footed |
| Weight | 30.0 LB |
| EAN or UPC | 786382087623 |
