U.S. Motors
UJ3P1DFM
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112855308
- AC Motor
- Pump Motor Application
- 3 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Mounting | Horizontal - Footed |
| Full Load rpm | 2845 rpm, 3490 rpm |
| Full Load Amps | 8.1-7.2/3.6 |
| Insulation | F |
| Duty | Continuous Duty |
| Full Load Efficiency | 86.5 % |
| Poles | 2 |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Frame | 145JM |
| Service Factor | 1.25 |
| C Dimension | 15.2 in |
| RPM | 3600 rpm |
| Motor Application | Pump Motor |
| Voltage Rating | 208-230/460 & 190/380 |
| Weight | 35.0 LB |
| EAN or UPC | 786382113803 |
