U.S. Motors
UJ3P2DP
Close Coupled Pump Motor Three Phase TEFC Horizontal - Footed Motor
Item #112936308
- AC Motor
- Pump Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| Mounting | Horizontal - Footed |
| Frame | 182JP |
| Hz | 50/60 Hz |
| Insulation | F |
| Full Load rpm | 1455 rpm, 1765 rpm |
| C Dimension | 20.8 in |
| Service Factor | 1.25 |
| Duty | Continuous Duty |
| Full Load Amps | 8.4-7.8/3.9 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Voltage Rating | 208-230/460 & 190/380 |
| Motor Application | Pump Motor |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 89.5 % |
| Weight | 60.0 LB |
| EAN or UPC | 786382114343 |
