- AC Motor
- Inverter Vector Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Service Factor | 1 |
| Full Load Efficiency | 86.5 % |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Motor Application | Vector Duty, Inverter Vector Duty |
| Poles | 4 |
| Insulation | F |
| C Dimension | 15 1/2 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load rpm | 1750 rpm |
| Open End Bearing | 6204-2Z-J/C3 |
| Drive End Bearing | 6206-2Z-J/C3 |
| Frame | 145TC, 145 |
| Hz | 60 Hz |
| HP | 2 |
| RPM | 1800 rpm |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure | Totally Enclosed, TENV |
| Full Load Amps | 5.6/2.8 |
| Weight | 54.0 LB |
| EAN or UPC | 786382080259 |

