- AC Motor
- Washdown Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 26.5-23.9/11.9 |
| Insulation | F |
| Full Load rpm | 1440 rpm, 1760 rpm |
| Full Load Efficiency | 91.7 % |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Frame | 215TC |
| C Dimension | 20.4 in |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Motor Application | Washdown Duty |
| Voltage Rating | 208-230/460 & 190/380 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Poles | 4 |
| Weight | 128.0 LB |
| EAN or UPC | 786382097998 |

