- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 3600 rpm
- Single Phase
| Insulation | F |
| Enclosure | TENV |
| Full Load Pf | 69.2 |
| RPM | 3600 rpm |
| Frame Material | Aluminum, Epoxy Coated |
| Full Load rpm | 3450 rpm |
| Phase | Single Phase |
| Full Load Efficiency | 66.2 % |
| Voltage | 115/208-230 |
| C Dimension | 11.7 in |
| Service Factor | 1.15 |
| Efficiency Group | Standard Efficient |
| Type | Swer |
| Design | B |
| Motor Application | Washdown Duty |
| Washdown Duty | Yes |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mounting Style | F-1 |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Brake Feature | No |
| Mounting | C-Face - With Base, C-Face/Base |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Frame Size | 56C |
| HP | 1/2 |
| Poles | 2 |
| Full Load Amps | 7.3/3.9-3.7 |
| Frame | 56C |
| Weight | 26.0 LB |
| EAN or UPC | 786382047672 |

